Learn More
JG Finneran™ Type I Borosilicate Glass Big Mouth Sample Vial
Use these sample vials for a variety of chromatography applications. JG Finneran™ Type I Borosilicate Glass Big Mouth Sample Vials design incorporates the StepVial feature that precisely centers a limited volume insert in the vial neck.
Brand: JG Finneran™ 32010-1232
Code : 17
Additional Details : Weight : 0.22140kg
Description
- Big Mouth Screw Thread Vials
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots
- 40% larger opening prevents broken needles due to increased target area
Specifications
Clear | |
Borosilicate Glass (Type 1) | |
Designed to work in a variety of autosamplers requiring narrow neck vials | |
100 | |
100 Pk. |
12 mm | |
2 mL | |
1000 Pack | |
32 mm | |
10-425 |