missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Chroma Gesellschaft™ Polypropylene Storage Containers
Click to view available options
Capacity (Metric):
3500 mL
Unit Size:
Each
Description
- Microwaveable
- Freezer safe
- Stain resistant storage box
- Includes snap on lid
Specifications
Specifications
| Capacity (Metric) | 3500 mL |
| Certifications/Compliance | 2002/72/EC, BSEN 1186:2002 |
| Closure Type | Snap-on Lid |
| Color | Clear |
| Material | Polypropylene |
| Shape | Square |
| For Use With (Application) | Storage |
| Includes | Snap-On Lid |
| Product Type | Storage Box |
| Length (Metric) | 250 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction