missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chroma Gesellschaft™ Heat Resistant Bench Mats
£5.12 - £15.61
Specifications
Product Type | Microplate |
---|---|
Material | Polypropylene |
Thickness | 6 mm |
Quantity | 100Pack |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10466412
|
FGF Aston
BOR-600-010Q |
150 x 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12777009
|
FGF Aston
BOR-600-030K |
225 x 225 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10520814
|
FGF Aston
BOR-600-050E |
300 x 300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Hard, heat resistant squares, 6mm thick, consisting of reinforced calcium silicate matrix. Not suitable for direct heating applications. Should mats become wet, allow them to dry gradually at ambient temperature.Specifications
Microplate | |
Polypropylene | |
6 mm | |
100Pack |