Learn More
Description
Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.
Use Thermo Scientific™ Choice™ PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions and as transducer protectors. They can filter aqueous solutions after pre-wetting with an alcohol. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
- Membrane: HPLC certified PTFE, w/polypropylene support
- Maximum operating temperature: 110 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Elevated temperature samples, caustic or acidic solutions
- Perchloric acid
- Methylene chloride (limited exposure)
- Dioxane, DMF, formic acid >50%
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | HPLC, SPE |
| Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
| Prefilter | No |
| Pressure Rating | 90 psi |
| Product Line | Choice |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.