Learn More
Chloroform, Environmental Grade, 99.8+%, stab. with ethanol, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
It is suitable for pesticide analysis, environmental and GC analysis. It is a commonly used laboratory solvent. It was previously used as an anesthetic. It is also used as a precursor to PTFE and refrigerants. Chloroform was used in the past as an extraction solvent for fats, oils and greases. It is useful for the rapid and simple release of periplasmic proteins. The mixture of guanidinium thiocyanate-phenol-chloroform, plays an essential role in the RNA isolation process.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 63°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.492 |
Boiling Point | 60.5°C to 61.5°C |
Quantity | 1 L |
Ignition Point | 982°C (1800°F) |
Odor | Characteristic |
Physical Form | Liquid |
Refractive Index | 1.446 |
Show More |
Safety and Handling
- Chloroform, Environmental Grade
- Danger
- Acute toxicity Category 4
- Acute toxicity Category 3
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Reproductive toxicity Category 2
- Specific target organ toxicity Category 1
- H302-Harmful if swallowed.
- H331-Toxic if inhaled.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H361d-Suspected of damaging the unborn child.
- H372-Causes damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P201-Obtain special instructions before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501-Dispose of contents/container to .
RUO – Research Use Only