missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Chisel Blades

Product Code. 16423629
Click to view available options
Product Type:
Chisel Blade
Narrow, Double-sided Chisel Blades
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 16423629

Brand: Slice™ 10534

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Chisel blade with finger-friendly™ edge. Chisels materials effectively but is safer to touch than traditional blades

  • Safer than traditional blades
  • Finger-friendly™ edge scrapes effectively
  • Lasts up to 11.2x longer than steel chisels
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100% recyclable
  • Blade is safe up to 1600°C
  • Compatible with Slice craft handles and scalpel
  • Compatible handles: 10548, 10589, 10568
  • 4 blades per pack

Specifications

Product Type Chisel Blade
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.04 oz.
Weight (Metric) 1 g
Width (English) 0.32 in.
Width (Metric) 8.2 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.