missing translation for 'onlineSavingsMsg'
Learn More

Manutan Chipboard deck, 2670mm x 1100mm

Brand:  Manutan A363104

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12816098

  • £125.84 / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

High density 25mm thick chipboard. Available as chipboard shelves alone or as a kit with supports.
Dimensions (W x D): 2670mm x 1100mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers