missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ Chiller for Rocket Synergy 2

Product Code. 31723006
Change view
Click to view available options
Flow Rate:
0 to 13 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
31723006 0 to 13 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723006 Supplier SP Genevac™ Supplier No. CH23050A
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides improved Solvent Recovery.

  • Efficient drying of Samples
  • Utilizes a 50% mix water and mono-ethylene glycol
  • For use with Connection Kit (Genevac P/N:70-1183)

Specifications

Condenser Type Water-cooled
Flow Rate 0 to 13 L/min.
Type Recirculating Chiller
Electrical Requirements 100 V 60 Hz, 100 V 50 Hz, 120 V 60 Hz, 220 V 60 Hz, 230 V 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.