missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chiller Plumbing Kits and Accessories

Product Code. 10111031 Shop All Thermo Scientific Products
Click to view available options
Type:
Fittings
Plumbing Package
Tubing
Tubing Kit
For Use With (Equipment):
Merlin Chillers with PD1/PD2 pump
ThermoFlex 3500 to 5000
ThermoFlex 900 to 10000
ThermoTemp, Polar
ThermoTemp, Polar, VersaCool
Size:
1/2 in. NPT, 25 ft.
1/2 in. NPT, 50 ft.
1/2 to 3/8 in. NPT
3/4 in. NPT, 32.8 ft.
6 mm ID per meter, 0.5 meter long
6 mm ID per meter, 1.0 m
6 mm ID per meter, 1.0 meter long
6 mm ID per meter, 1.5 m
6 mm ID per meter, 1.5 meter long
8 mm ID per meter
Material:
Brass
Flexible Plastic
Perbunan
Polybraid
Stainless-steel
Unit Size:
1m
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10111031

Brand: Thermo Scientific™ 3330294

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose these chiller plumbing kits and accessories, which include flexible tubing, tubing insulation and hose clamps.

Thermo Scientific™ Chiller Plumbing Kits and accessories include flexible tubing, tubing insulation, and hose clamps.

Features:

  • Include flexible tubing, tubing insulation, and hose clamps
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ThermoTemp, Polar, VersaCool
Type Tubing
Includes Insulated flexible SS tubing with M16x1 threaded fittings 1.5 meter long
Material Stainless-steel
Size 6 mm ID per meter, 1.5 meter long
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.