missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Chicago Safety Shoes
Light and comfortable with knitted textile upper and Nano Carbon Composite protective nose. The TPU GripForce™ Easy Twist outsole offers maximum grip, while The integrated lacing prevents pressure points from hooks and eyes and the Hydro-Tec™ lining provides optimal breathability.
£107.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Gray, Black |
Design | Chicago |
Liner Material | Hydro-Tec™ Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15968391
|
Emma Safety Footwear
MM40264739 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978391
|
Emma Safety Footwear
MM40264740 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988391
|
Emma Safety Footwear
MM40264741 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998391
|
Emma Safety Footwear
MM40264742 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908401
|
Emma Safety Footwear
MM40264743 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918401
|
Emma Safety Footwear
MM40264744 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928401
|
Emma Safety Footwear
MM40264745 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938401
|
Emma Safety Footwear
MM40264746 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948401
|
Emma Safety Footwear
MM40264747 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S1P-Safety shoe with sole plate for dry work
- Knitted Textile construction
- Polyurethane coated
- Hydro-Tec™ Antibacterial
- Metal-free
- Chrome-free lining
- ESD Certified
Specifications
EN ISO 20345:2011 | |
Gray, Black | |
Hydro-Tec™ Antibacterial | |
Composite |
Laces | |
Chicago | |
Textile |