missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Chest Freezer

Product Code. 15182416 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
299 L
485 L
601 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15182416 299 L Each
12160132 299 L Each
12150132 485 L Each
12014672 601 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15182416 Supplier Liebherr™ Supplier No. GTL 3005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ Chest Freezers feature aluminum interior containers and stainless steel adjustable feet.

  • Steel chest freezer
  • Mechanic control system
  • External Analog display
  • Ergonomic handle with aluminum trim
  • Fitted lock

Specifications

Capacity (Metric) 299 L
Temperature Range -14°C to -26°C
Color White
Model GTL3005X
Dimensions (L x W x H) Exterior 91.7 H x 99.8 W x 72.5 D cm
Depth (Metric) Interior 52.6 cm
Height (Metric) Interior 70.2 cm
Width (Metric) Interior 87.1 cm
Voltage 220/240 V
Frequency 50 Hz
Refrigerant R600A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.