missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ Test Tube with Cap

Metal-resistant PFA Chemware™ Test Tube with Cap for trace analysis.

Brand:  Saint Gobain Life Sciences D1069598

Code : 03

Additional Details : Weight : 0.01692kg

 View more versions of this product

Product Code. 11784508

  • £89.35 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
  • PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
  • Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
  • Can be sterilized repeatedly.
Specifications

Specifications

PTFE
5 mL
PFA
1 Ea.
Screw Cap
Translucent
132 mm
Cylindrical
10 mm
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers