missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ Test Tube with Cap

Metal-resistant PFA Chemware™ Test Tube with Cap for trace analysis.

Brand:  Saint Gobain Life Sciences D1069690

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11714518

  • £160.00 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
  • PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
  • Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
  • Can be sterilized repeatedly.
Specifications

Specifications

Translucent
185 mm
Cylindrical
No
25 mL
PFA
Non-sterile
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers