missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PFA Graduated Erlenmeyer Flask

Chemware™ PFA Graduated Erlenmeyer Flask is chemically inert for ultra-pure applications.

Brand:  Saint Gobain Life Sciences D1069077

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11734738

  • £239.00 / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • Graduated
  • Transparent for easy viewing
  • Non-stick PFA surface-easy to clean
  • Can be used in a microwave
Specifications

Specifications

10.1 oz.
23 mm
PFA
130 mm
Yes
Transparent
300 mL
5.1 in.
Erlenmeyer Flask
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers