missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena US UVP ChemStudio and UVP ChemStudio Touch 815
Click to view available options
Product Type:
ChemStudio Imager
ChemStudio touch Imager
Voltage:
230V
Display:
None
Touchscreen
Unit Size:
Each
Description
- Available as either a stand-alone touch screen operated system or external computer operated system for laboratories with particlar IT/computer requirements
- Maximizes laboratory bench space
Advanced technical specifications and capabilities:
- High resolution and light sensitivity with 8.1 megapixel camera
- f/0.95 lens for quick exposure speeds in low light and long exposure applications
- Has overhead white, red, green and blue excitation LEDS for multiplex applications
- Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
- Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
- VisionWorks™ Acquisition and Analysis Software full package used on external computer
- Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
- UVP ChemStudio touch includes an integrated 13.3 in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking requiring multiple windows and files is easier to perform on the wide screen
- Large and visible icons on VisionWorks™ Software increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories.
- Stylus is included for simple and precise control
- Darkroom features a Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
- Wide maximum illuminated imaging area of 21 x 17cm
- Allows imaging of multiple blots, of various sizes
- Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology is instant-on with no need for warm-up
- UV intensity switch low/high is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
- Image capture and enhancement is automated with application based icons
- Used for quick selection of various gel and blot applications
- Custom application icons can be created for particular research needs
- Large range of application settings are saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel, in slide-out tray
- Allows for simple changeover, to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available to provide customized service and support
- Three-year manufacturer warranty included with these systems
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Certifications
CSA and CE certified
Warranty
3 years
Specifications
Specifications
| Description | HardWare: 13.3 in. integrated touch screen computer |
| Display | Touchscreen |
| Hertz | 50/60 Hz |
| Voltage | 230V |
| Depth (English) | 16 in. |
| Depth (Metric) | 43cm |
| Height (English) | 24 in. |
| Pixel Size | 8.1 MP |
| Width (English) | 18 in. |
| Includes | EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only) |
| Show More |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
