missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Herenz Heinz™ Red Petroleum Filled Chemical Thermometer
Click to view available options
Temperature Range (Metric):
−10° to 110°C
-10°C to +150°C
-10°C to +50°C
Unit Size:
Each
Description
- With milk glass scale, 1/1 division
Specifications
Specifications
| Thermometer Fill | Red Spirit |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (Metric) | -10°C to +150°C |
| Subdivision | 1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction