Learn More
Beschreibung
The CHEMGENE MEDLAB Reusable Trigger Spray provides a compliant and safe container for diluted CHEMGENE MEDLAB Multi-Surface Disinfectants and is screen-printed with all relevant safety information for dilution rates up to 10%.
This empty 1 liter bottle is made of 30% recycled R-HDPE plastic, which aims to reduce plastic waste, and the ergonomic EasySpray trigger design minimises user fatigue and discomfort which can be caused by repeated use. The screen-printed design means technical and safety information cannot be damaged or removed and providing end-users with the CHEMGENE MEDLAB Reusable Trigger Spray as a vehicle for diluted CHEMGENE MEDLAB Multi-Surface Disinfectant formulations, aids the compliance of your organisation with relevant health and safety regulations.
CHEMGENE MEDLAB Multi-Surface Disinfectants are suitable in a variety of applications within laboratory, critical or emergency services, government agencies, quality control laboratories, and healthcare environments. Intended for use on surfaces and equipment including benches, shelves, fridges, water baths, centrifuges, incubators, discard jars, pipettes and many more, CHEMGENE MEDLAB Multi-Surface Disinfectants are versatile and ideal for implementing effective biosecurity measures in a wide range of organisations.
CHEMGENE MEDLAB products are compliant with all relevant regulations in the UK including CLP, REACH and the Biocidal Products Regulation (BPR) including Article 95.
Use biocides safely. Always read the label and product information before use.
Spezifikation
Spezifikation
| Product Type | Empty Spray Bottle |
| Color | White |
| Holds | 1 L |
| Material | Plastic |
| Mounting | Freestanding |
| No. of Compartments | 1 |
| Sterility | Non-sterile |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.