missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ ChemFluor™ PTFE Tubing

Product Code. p-7138771
Click to view available options
Diameter (Metric) Inner:
4 mm
4.8 mm
6.4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15427793

Brand: Cole-Parmer™ 9600008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for chemical transfer and pharmaceutical processes

  • Most flexible fluoropolymer.
  • Excellent chemical compatibility.
  • Translucent.
  • Certification: FDA compliant.
  • Temperature range: -450 to +550°F (-268 to +288°C).
  • Sterilize: Autoclave, ethylene oxide, or dry heat.

Specifications

Certifications/Compliance European Pharmacopoeia;FDA;3A;NSF-51;ADCF;NSF-61;USP;Non-DEHP;Non-Phthalate
Description Most flexible fluoropolymer.
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material PTFE
Diameter (Metric) Outer 7.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 0.8 mm
For Use With (Application) Chemical transfer and pharmaceutical processes.
Min. Operating Temperature (English) -450°F
Min. Operating Temperature (Metric) -267°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Excellent chemical compatibility.
Sterilization Method Autoclave, ethylene oxide, or dry heat.
Color Translucent
Maximum Pressure 63 psi
Max. Operating Temperature (English) 550°F
Max. Operating Temperature (Metric) 287°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.