missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ ChemFluor™ FEP Tubing

Product Code. 15487803
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15487803 7.9 mm Each
11775698 6.4 mm Each
15457803 4.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15487803 Supplier Cole-Parmer™ Supplier No. 9600122
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for transfer of abrasive fluids and pharmaceutical processes

  • Good chemical resistance at a low cost.
  • Temperature resistant.
  • Low coefficient of friction, semi-flexible.
  • Transparent.
  • FDA compliant.
  • Meets USP 23 Class VI.
  • Temperature range: -454 to +400°F (-270 to +205°C).
  • Sterilize: Autoclave, ethylene oxide or dry heat.

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;3A;Non-Phthalate;USP
Description Low coefficient of friction, semi-flexible.
Autoclavable Autoclavable
Diameter (Metric) Inner 7.9 mm
Material Chemfluor
Diameter (Metric) Outer 9.96 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 0.8 mm
For Use With (Application) Transfer of abrasive fluids; pharmaceutical processes.
Min. Operating Temperature (English) -454°F
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Good chemical resistance at a low cost, temperature resistant.
Color Transparent
Maximum Pressure 142 psi
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.