missing translation for 'onlineSavingsMsg'
Learn More

Faster™ ChemFAST Elite Recirculating Fume Hood

Product Code. 16268470
Click to view available options
For Use With (Equipment):
ChemFAST Elite 06
ChemFAST Elite 09
ChemFAST Elite 12
ChemFAST Elite 15
ChemFAST Elite 18
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16268470

Brand: Faster™ F00001860000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ChemFAST ductless fume cupboards with innovative molecular filtration technology are made of the highest quality to guarantee a safe working environment with fume containment for protection from chemicals, vapors and aerosol.

Best cleanability: Front stratified hinged safety glass, the frontal opening is set to 200 mm. The whole front of the cabinet can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.

Cold-rolled, epoxy painted, galvanized external structure for high resistance against chemical solvents aggression. Acid-resistant PVC rear wall with acid-resistant work surface.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.

Easy handling and maintenance: ChemFAST can pass through standard 800 mm wide door openings thanks to the overall depth of just 760 mm. All service operations are available from the front of the cabinet. Charcoal filters can be easily replaced from the front.

More than 10 different kind of activate charcoal filters able to absorb and handle any organic compounds and inorganic gases and vapors.

Highly effective protection from toxic vapors

High filtration efficiency

Large adsorption capacity

Built in safety: all electronic components, switches, lighting and motor fan have been selected and installed fully isolated from air contaminated with solvents and therefore meet the most stringent electrical safety requirements. Visual and audible alarms for prefilter clogging, filter saturation, anenometer failure, motor fan failure, and gas detection.

Specifications

Material Epoxy-coated Steel
Depth (English) 29.92 in.
Depth (Metric) 760 mm
Dimensions (L x W x H) 760 x 1500 x 1120 mm
Flow Rate 700 m3/hr.
For Use With (Equipment) ChemFAST Elite 15
Includes Removable PVC Spillage Tray, Microprocessor System, Lighting, Prefilter, Stainless Steel Work Surface
Location Bench, Stand
Width (English) 59.05 in.
Width (Metric) 1500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.