missing translation for 'onlineSavingsMsg'
Learn More

Faster™ ChemFAST Elite Recirculating Fume Hood

Product Code. 16248470
Change view
Click to view available options
For Use With (Equipment):
ChemFAST Elite 06
ChemFAST Elite 09
ChemFAST Elite 12
ChemFAST Elite 15
ChemFAST Elite 18
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
16248470 ChemFAST Elite 06 Each
16258470 ChemFAST Elite 09 Each
15938406 ChemFAST Elite 12 Each
16268470 ChemFAST Elite 15 -
16278470 ChemFAST Elite 18 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16248470 Supplier Faster™ Supplier No. F00001830000
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

ChemFAST ductless fume cupboards with innovative molecular filtration technology are made of the highest quality to guarantee a safe working environment with fume containment for protection from chemicals, vapors and aerosol.

Best cleanability: Front stratified hinged safety glass, the frontal opening is set to 200 mm. The whole front of the cabinet can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.

Cold-rolled, epoxy painted, galvanized external structure for high resistance against chemical solvents aggression. Acid-resistant PVC rear wall with acid-resistant work surface.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.

Easy handling and maintenance: ChemFAST can pass through standard 800 mm wide door openings thanks to the overall depth of just 760 mm. All service operations are available from the front of the cabinet. Charcoal filters can be easily replaced from the front.

More than 10 different kind of activate charcoal filters able to absorb and handle any organic compounds and inorganic gases and vapors.

Highly effective protection from toxic vapors

High filtration efficiency

Large adsorption capacity

Built in safety: all electronic components, switches, lighting and motor fan have been selected and installed fully isolated from air contaminated with solvents and therefore meet the most stringent electrical safety requirements. Visual and audible alarms for prefilter clogging, filter saturation, anenometer failure, motor fan failure, and gas detection.

Specifications

Material Epoxy-coated Steel
Depth (English) 29.92 in.
Depth (Metric) 760 mm
Dimensions (L x W x H) 760 x 595 x 1120 mm
Flow Rate 300 m3/hr.
For Use With (Equipment) ChemFAST Elite 06
Includes Removable PVC Spillage Tray, Microprocessor System, Lighting, Prefilter
Location Bench, Stand
Width (English) 23.43 in.
Width (Metric) 595 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.