missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chem Soft Disposable Nitrile Gloves
Description
Industry:
- Agriculture
- Industrial
- Cleaning
- Laboratory
- Medical
- Pharmaceutical
- Petro-chemical
- Printing Industries
- Fine assembly of oily parts
- Handling of chemicals
- Electronics
Specifications
Specifications
| Certifications/Compliance | EC 0075/797/162/09/13/1048 ext 01/09/13 |
| Certifications/Compliance (Europe) | Class 5, EC Category PPE 3 |
| Color | Clear |
| Disposable | Single-use |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Model | CS046W/XL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?