missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Checktemp Digital Thermometers

Product Code. 12389359
Change view
Click to view available options
Length (Metric) Probe:
105 mm
110 mm
Diameter (Metric) Probe:
3 mm
3.6 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Probe Diameter (Metric) Probe unitSize
12389359 110 mm 3 mm Each
15350684 - 3.6 mm Each
13039322 105 mm 3 mm Each
15379353 110 mm 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12389359 Supplier Hanna Instruments™ Supplier No. CHECKTEMP1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Digital thermometer with stainless steel penetration probe that delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.

  • Unique calibration check feature
  • Unique high accuracy of ±0.3°C between the critical range of -20°C to 90°C
  • Choice of models with fixed probe or probe on 1m cable
    • A high-accuracy thermometer with a 1 m (3.3’) flexible, silicone cable connecting the meter and the stainless steel probe. 
    • CAL Check™ - Automatically verifies calibration at startup
    • Silicone probe cable - 3.3’ silicone cable maintains flexibility and performance
    • °C/°F Status – User selectable
    • Large display with wide environmental temperature range and viewing angle.
    • IP 65 water resistant protection
    • HACCP Compatible - Use as a tool for control in HACCP analysis
    • AISI 316 stainless steel penetration Probe
    • Auto-Off (select from 8 min., 60 min., or turn the feature off)
    • Recommended use in education, food (storage, transportation, manufacturing, cooking), laboratory

Specifications

Certifications/Compliance AISI 316, HACCP Compatible
Diameter (Metric) Probe 3 mm
For Use With (Application) Education, food (storage, transportation, manufacturing, cooking), laboratory
Height (Metric) 106 mm
Includes Probe
Length (Metric) Cable 1 m
Length (Metric) Probe 110 mm
Resolution 0.1°C
Weight (Metric) 80 g
Product Type Digital Thermometer
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
Accuracy ±0.3°C
Display Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.