missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ CHECKIT™ Comparator Test Kits: Total Hardness HR
Specifications
Specifications
| For Use With (Application) | Routine water analysis |
| Includes | Dispenser bottle, 100mL calibrated sample container, 30mL calibrated sample container, total hardness tablets, instructions, storage case |
| No. of Tests | 100 |
| Range | 20 to 800mg/L |
| Type | Total Hardness Mini Kit |
Safety and Handling
Product Identifier
- Rapid test MINIKIT total hardness, AF 445 .
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- MIXTURE LIST-Contain: lithium hydroxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?