missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Chart Recorder Touchclave Independent 3 Pen Including 1 Pressure Channel

Product Code. 12755385
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
12755385 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12755385 Supplier LTE Scientific™ Supplier No. TC/CR3/01
Quantity Price
1 £3235.34 / Pack of 1
3 £2988.49 / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Independent chart recorder that records cycle data alongside the built-in control panel recorder.

  • Independent Chart Recorder
  • 3 Pen Recorder
  • 1 Pressure Channel
  • Secondary data recording for peace of mind

Specifications

Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.