missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Chamber Furnace N Series

Product Code. 15579582 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
30 L
61 L
87 L
Temperature Control:
B400
C440
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15579582

Brand: Nabertherm N01H0NBNA

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Universal chamber furnaces with radiation heating specifically designed to withstand heavy-duty use in the heat treatment shop. Particularly useful for processes such as tool making or for hardening jobs.

  • Compact, robust design
  • Three-sides heating: from both side walls and bottom
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Bottom heating protected by heat conducting SiC tiles
  • Stainless steel upper door jamb protects furnace structure when furnace is opened hot
  • Base frame included in the delivery, (N 7/H designed as table-top model)
  • Exhaust opening in the side of the furnace, or on rear wall of chamber furnace in the N 31/H models and higher
  • Temperature uniformity up to +/- 10 °C according to DIN 17052-1
  • Low energy consumption due to multi-layer insulation
  • Gas spring dampers provide for easy door opening and closing
  • Heat resistant zinc paint for protection of door and door frame (for model N81 and larger)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Capacity (Metric) 9 L
Temperature Control B400
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.