missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LH 1300 Series with B400 Controller
Robust insulation of light refractory bricks. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
Brand: Nabertherm LH0630NBNE
Additional Details : Weight : 300.00000kg
Description
- Maximum Temperature: 1300 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
60 L | |
B400 | |
1070 x 780 x 1365 mm |
Up to 1300°C | |
400 x 400 x 400 mm | |
300 kg |