missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LH 1200 Series with C440 Controller
Shop All Nabertherm Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
15 L
30 L
60 L
120 L
216 L
missing translation for 'unitSize'
Each
Description
- Maximum Temperature: 1200 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Temperature (Metric) | 1200°C |
| Temperature Control | C440 |
| Dimensions (D x W x H) Interior | 250 x 250 x 250 mm |
| Dimensions (L x W x H) Exterior | 860 x 680 x 1215 mm |
| Weight (Metric) | 170 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction