missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LF 1300 Series with C440 Controller
Combined insulation of refractory bricks in the corners and low heat storage and quickly cooling fiber material. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
£7344.00 - £12194.10
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15918320
|
Nabertherm
LF0230NCNE |
15 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958320
|
Nabertherm
LF0330NCNE |
30 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998320
|
Nabertherm
LF0630NCNE |
60 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938330
|
Nabertherm
LF1230NCNE |
120 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximum Temperature: 1300 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
Up to 1300°C | |
C440 |