missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Chair on Glides - Black Fabric Upholstered
Description
- Chair in fabric black
- Seat and back in black fabric upholstered
- Backrest mechanism in height, depth and permanent contact adjustable and in every position lockable
- Pneumatic cylinder low
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Glides
Specifications
Specifications
| Product Type | Contact Seat Chair |
| Color | Black |
| Adjustable (Height) | Yes |
| Back Style | Ergonomic |
| Quantity | 1 Ea. |
| Seating Height | 420 to 560 mm |
| Weight (Metric) | 9,30 kg |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?