missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Chair on Glides - Black Fabric Upholstered - Asynchronus Mecanism with Seat Translation
Click to view available options
:
Asynchronous Mecanism, Seat Translation
Description
- Chair in fabric black
- Seat and back in black fabric upholstered
- Asynchronus mecanism, adjustable seat and backrest with seat translation
- Pneumatic cylinder mid
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Glides
Specifications
Specifications
| Product Type | Contact Seat Chair |
| Color | Black |
| Adjustable (Height) | Yes |
| Back Style | Ergonomic |
| Quantity | 1 Ea. |
| Seating Height | 510 to 690 mm |
| Weight (Metric) | 14.94 kg |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction