missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Chain and Shackle

Product Code. 15889351 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
50 m
Unit Size:
10m
25m
50m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15889351 50 m 50m
15869351 10 m 10m
15879351 25 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15889351 Supplier Sampling Systems™ Supplier No. 5070S50
  • ONLINE EXCLUSIVE PRICE
    £387.00
    £379.70 / 50m
    Save £7.30
    1% Off
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ Chain and Shackle is used to help lower the bucket of the Enviro Dipper.

  • For use with an Enviro Dipper
  • Stainless Steel construction

Specifications

Product Type Chain
Material Stainless Steel
For Use With (Equipment) Enviro Dipper
Length (Metric) 50 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.