missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Chain Clamp

Product Code. 15742309 Shop All Ohaus Products
Change view
Click to view available options
Size:
Small
Large
Material:
Nickel-plated
Stainless Steel
Length (Metric) Arm:
127 mm
305 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Material Length (Metric) Arm Unit Size
15742309 Large Nickel-plated 305 mm Each
15792279 Small Nickel-plated 127 mm Each
15732309 Large Nickel-plated 127 mm Each
15782269 Large Stainless Steel 127 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15742309 Supplier OHAUS™ Supplier No. 30392260
  • ONLINE EXCLUSIVE PRICE
    £121.00
    £96.61 / Pack of 1
    Save £24.39
    20% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Chain Clamp is designed to securely grip and position a variety of laboratory glassware.

  • Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
  • Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
TRUSTED_SUSTAINABILITY

Specifications

Type Chain Clamp
Material Nickel-plated
Description Clamp, Specialty, Chain, CLS-CHNEXZL
Diameter (Metric) 13 mm
Length (English) 15.12 in.
Length (English) Arm 12.000 in.
Length (Metric) 384.00 mm
Length (Metric) Arm 305 mm
Size Large
Size (Metric) Grip 35 to 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.