missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ CH402 Safety Gloves

Product Code. 30274501
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Product Code. Size unitSize
30274501 Large 10 pairs
30274622 Small 10 pairs
30274606 Medium 10 pairs
30274635 X-Large 10 pairs
30274597 2X-Large 10 pairs
5 options

Product Code. 30274501

Brand: Skytec™ SKG00074BH

Only null left
Add to basket
Edge
Add to basket

SKYTEC CH402 features a flexible Chloroprene chemical resistant glove featuring high chemical protection against a wide range of chemicals.

  • Flock-lined Chloroprene Chemical Resistant Glove with an Embossed Grip
  • Chloroprene protects against a wide variety of chemicals including acids
  • Forearm well protected
  • Length: 30 cm
  • Thickness: 0.75 mm

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 3,Puncture 2, EN 374-1:2016 Type A: A,K,L,M,N,O,P,S,T, EN 374-5:2016, EN 388:2016 + A1:2018 3110X, EN 21420:2020
Applications Industrial
Color Black
Latex Free Yes
Material Polychloroprene
Product Type Neoprene Gloves
Size Large
Thickness (English) 29.5 mil
Thickness (Metric) 0.75 mm
EN388 Standard 3110X
EN ISO 374-1 CHEMICAL LETTER CODES A, K, L, M, N, O, P, S, T
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.