missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ CH201 Safety Gloves

Product Code. 30274574
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274574

Brand: Skytec™ SKG00070BJ

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SKYTEC CH201 features a lightweight unsupported nitrile gauntlet with electro static discharge properties.

  • Nitrile ESD Unlined Glove with Textured Finish
  • Soft and flexible nitrile
  • Specially formulated glove to dissipate static charge
  • Resistant to a wide variety of chemicals and solvents
  • Straight cuff
  • Length:30 cm
  • Thickness: 0.38 mm

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 6,Puncture 2, EN 374-1:2016 Type A: J,K,L,M,O,P,S,T, EN 374-5:2016, EN 388:2016 + A1:2018 3001X, EN 16350:2014, EN 21420:2020
Accelerator Free No
Applications Industrial
Coating Material Nitrile
Color Black
Disposable Single-use
Exterior Finish Grip Pattern
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free Yes
Powdered Powder Free
Product Type ESD Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard 3001X
EN ISO 374-1 CHEMICAL LETTER CODES J, K, L, M, O, P, S, T
Length (Metric) 330 mm
Weight (English) 2.82 oz.
Weight (Metric) 80 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.