missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ CH101 Safety Gloves

Product Code. p-200110054
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 30274540

Brand: Skytec™ SKG00067DD

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SKYTEC CH101 features a soft comfortable cotton lining and a rough textured PVC coating that ensures grip in contact with oils and chemicals.

  • Durable
  • No irritation by seams in contact with the skin
  • Forearm well protected
  • Thickness: 1.3 mm

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,M,P,T, EN 374-5:2016, EN 388:2016 + A1:2018 4121X
Applications Industrial
Color Blue
Latex Free Yes
Material PVC
Product Type Chemical-resistant Gloves
Size Small
EN388 Standard 4121X
EN ISO 374-1 CHEMICAL LETTER CODES A, J, K, L, M, P, T
Liner Material Cotton
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.