missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ CH101 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
12 pairs
Description
- Durable
- No irritation by seams in contact with the skin
- Forearm well protected
- Thickness: 1.3 mm
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,M,P,T, EN 374-5:2016, EN 388:2016 + A1:2018 4121X |
| Applications | Industrial |
| Color | Blue |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Chemical-resistant Gloves |
| Size | 2X-Large |
| EN388 Standard | 4121X |
| EN ISO 374-1 CHEMICAL LETTER CODES | A, J, K, L, M, P, T |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction