missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ CG16K Capsule Dial Gauge
Gives better repeatability than bourdon gauges, especially at low pressures
£622.76 - £658.58
Product Code | Brand | Pressure Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pressure Range | Price | Quantity & Availability | |||||
12985274
|
Edwards Vacuum™
D35612000 |
0 to 50 mbar |
£658.58
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
12975274
|
Edwards Vacuum™
D35611000 |
0 to 125 mbar |
£622.76
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures.N.B. Use an adapter plus Co-Seal and clamp if retro fitting previous model CG3 with 3/8 inch BSP fitting. For adapter, please contact Customer Service.
- Rugged gauge with easy to read 100mm dial
- Accuracy ±2%
- NW16 vacuum flange
Specifications
±2% | |
Capsule Dial Gauge |