missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Four-Column Adapter for CF-2 Fraction Collector
Click to view available options
For Use With (Equipment):
CF-2 Fraction Collector, Mast Pk. (Part no. 124874)
Unit Size:
Each
Description
- Provides for the simultaneous collection of fractions from up to four columns.
- Collects up to 29 fractions in 10 to 16 mm diameter tubes from each column.
- Set of special 4-place tube racks (28 tan and 1 orange) and a special dispensing head with 4 drop formers and a diverter tray to prevent spillage at the end of a run.
- Only the special tan and orange racks supplied should be used with this adapter.
- These racks can accommodate tubes from 10 to 16mm in diameter.
- The 124874 mast package must also be obtained in order to use the 4 column adapter.
- Not compatible with a drop counter.
- Not recommended for use with peak separator since only one solenoid valve may be used.
Specifications
Specifications
| Type | Adapter - 4-Column |
| Description | Includes racks for 12 to 13 mm dia. tubes and drop counter |
| For Use With (Equipment) | CF-2 Fraction Collector, Mast Pk. (Part no. 124874) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction