missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry CERAN™ Hotplate
Description
- Construction: the low-mass CERAN™ plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing.
- The temperature control is regulated by an electronic NiCr-Ni temperature sensor (regulating range between 50°C and 500°C). The controlleris built into a pressure-cast aluminum casing. The heating time for 500°C is approximately 8 minutes. In the EB Series the electrical connection between the controller and the hotplate is protected by a flexible metal hose.
Specifications
Specifications
| Top Plate Material | Ceramic |
| Temperature (Metric) | 50°C to 500°C |
| Wattage | 5700 W |
| Voltage | 3 x 400 V, N+PE |
| Type | Hotplate |
| Dimensions (L x W x H) | 650 x 500 x 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?