missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry CERAN™ Hotplate with Separate Wall Mounted Regulator
CERAN™ Hotplates are highly resistant to breakage and temperature changes, will not distort, permeable to ultra-violet light and also highly acid-resistant.
£1140.00 - £1260.00
Specifications
Voltage | 230 V |
---|---|
Type | Hotplate |
Body Material | Stainless Steel |
Top Plate Material | Ceramic |
Temperature (Metric) | 50°C to 500°C |
Product Code | Brand | Wattage | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wattage | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
11764838
|
Gestigkeit Harry
4SR |
1500 W | 4 SR | 180 x 440 x 100 mm |
£1140.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10727821
|
Gestigkeit Harry
11SR |
2000 W | 11 SR | 290 x 290 x 100 mm |
£1260.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
Description
- CERAN™ is an extraordinary glass ceramic - highly resistant to breakage and temperature changes, will not distort, permeable to ultra-violet light and also highly acid-resistant.
- Construction: the low-mass CERAN™ plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing.
- The temperature control system is regulated by an electronic NiCr-Ni temperature sensor (regulation range between 50°C and 500°C). The controller is built into a pressure-cast aluminum casing. The heating time for 500°C is approximately 8 minutes.
- Four feet, which can be individually adjusted to an approximate height of 8 mm, ensure a wobble-free, horizontal stability.
- Type 4 SR is also equipped with 4 retort rod sockets (situated 100 mm from each other). In the EB Series, the electrical connection between the controller and the hot plate is protected by a flexible metal hose.
Specifications
230 V | |
Stainless Steel | |
50°C to 500°C |
Hotplate | |
Ceramic | |
50/60 Hz |