missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry CERAN™ Hotplate

Product Code. 11794838
Change view
Click to view available options
Dimensions (L x W x H):
350 x 500 x 100 mm
500 x 500 x 100 mm
650 x 500 x 100 mm
Wattage:
3000 W
4400 W
5700 W
Voltage:
230 V
3 x 400 V, N+PE
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Wattage Voltage unitSize
11794838 350 x 500 x 100 mm 3000 W 230 V Each
11704848 500 x 500 x 100 mm 4400 W 3 x 400 V, N+PE Each
11714848 650 x 500 x 100 mm 5700 W 3 x 400 V, N+PE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11794838 Supplier Gestigkeit Harry Supplier No. 22EBC
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CERAN™ Hotplates are extremely resistant to breakage and changes of temperature, will not distort, permeable to ultra-violet light and also highly acid-resistant.

  • Construction: the low-mass CERAN™ plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing.
  • The temperature control is regulated by an electronic NiCr-Ni temperature sensor (regulating range between 50°C and 500°C). The controlleris built into a pressure-cast aluminum casing. The heating time for 500°C is approximately 8 minutes. In the EB Series the electrical connection between the controller and the hotplate is protected by a flexible metal hose.

Specifications

Top Plate Material Ceramic
Temperature (Metric) 50°C to 500°C
Wattage 3000 W
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 350 x 500 x 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.