missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Dispensers
Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Dispensers are manufactured from high-quality materials to enable use within a large temperature range.
£414.00 - £600.00
Specifications
Product Type | Bottletop Dispenser |
---|---|
Material | Aluminum Oxide Ceramic Piston, Duran Glass Cylinder |
For Use With (Equipment) | Bottle |
Precision | 0.6% |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10697501
|
Hirschmann™
9312000 |
0.2 to 1 mL |
£414.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10094630
|
Hirschmann™
9322000 |
0.4 to 2 mL |
£414.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
10607511
|
Hirschmann™
9332000 |
1 to 5 mL |
£414.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10329890
|
Hirschmann™
9362000 |
10 to 60 mL |
£600.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10156770
|
Hirschmann™
9342000 |
2 to 10 mL |
£414.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10440981
|
Hirschmann™
9352000 |
5 to 30 mL |
£580.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- For fixed and variable volumes, from 0.2 mL to 60 mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Bottletop Dispenser | |
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder | |
Bottle | |
0.6% |