missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Fix Volume Bottle Top Dispensers
Click to view available options
Volume (Metric):
10 fix
2 fix
25 fix
Unit Size:
Each
Description
- For fixed and variable volumes, from 0.2 mL to 60 mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Specifications
| Accuracy | 0.6% |
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 8655 |
| Description | ceramus™ classic FIX, fixed volume bottle top dispenser |
| Material | Aluminum Oxide Ceramic Piston, Duran Glass Cylinder |
| Volume (Metric) | 10 fix |
| For Use With (Equipment) | Bottle |
| Includes | Thread adapter, dispensing nozzle, suction tube, valve wrench, calibration report |
| Increments | 0.05 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction