missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Dispensers
Click to view available options
Volume (Metric):
0.2 to 1 mL
0.4 to 2 mL
1 to 5 mL
10 to 60 mL
2 to 10 mL
5 to 30 mL
Conditionnement:
Each
Description
- For fixed and variable volumes, from 0.2mL to 60mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Spécification
Spécification
| Product Type | Bottletop Dispenser |
| Material | Aluminum Oxide Ceramic Piston, Duran Glass Cylinder |
| Volume (Metric) | 10 to 60 mL |
| For Use With (Equipment) | Bottle |
| Increments | 1 mL |
| Precision | 0.6% |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu