missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ceramic Ribbed Plate
Bottom plate for protection of the furnace.
£26.68 - £65.40
Specifications
Temperature (Metric) | 1200°C |
---|---|
Type | Ribbed Plate |
Height (Metric) | 12.7 mm |
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
12683730
|
Nabertherm™
691601835 |
110 x 90 x 12.7 mm | L 1, LE 1 |
£26.68
Each |
Estimated Shipment: 10-04-2024
Log in to see stock. |
||||
10498969
|
Nabertherm™
691600506 |
340 x 220 x 12.7 mm | Models L 15, LT 15, N 11 |
£65.40
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
Description
- Tmax: 1200°C
- Height: 12.7 mm
Specifications
1200°C | |
Ribbed Plate | |
12.7 mm |