missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Ceramic Plates
Click to view available options
Dimensions (L x W):
12 x 12 cm
16 x 16 cm
20 x 20 cm
Unit Size:
Each
Description
- Ceramic plates
Specifications
Specifications
| Product Type | Protection Plate |
| Material | Chrome-plated Steel Wire |
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Dimensions (L x W) | 12 x 12 cm |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction