missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ CENTRY™ 117 Microcentrifuge
Shop All Gilson Products
Click to view available options
Type:
EU-plug
UK-plug
Unit Size:
Each
Description
Intuitive use:
- The CENTRY™ 117 Microcentrifuge has a full-color, touchscreen control that displays speed (rpm or rcf), set time, and remaining run time.
- Easily program and store up to nine custom run programs, which are simply accessed through a single button.
- The CENTRY™ 117 Microcentrifuge achieves speeds from 1,000 to 13,500 rpm (100 to 16,800 x g), which can be set in 100 rpm increments.
- The built-in timer lets you set any time from 1 to 99 minutes.
Improved temperature accuracy:
- The CENTRY™ 117 Microcentrifuge offers improved temperature controls with its proprietary air-flow system, guaranteeing that your samples remain at constant temperature, even during longer runs.
- The centrifuge can also be used in a cold room.
Adaptable design:
- With its combination rotor design, the CENTRY™ 117 Microcentrifuge can accommodate up to 24 1.5 to 2.0 mL tubes or 2 PCR strips (16 x 0.2 mL) without needing separate adapters, making this ideal for many labs.
- In addition, its compact footprint takes up less of your precious benchtop.
Specifications
Specifications
| Max. Speed | 13,500 rpm |
| Temperature Range | 4°C to 35°C |
| Type | UK-plug |
| Amperage | 0.7 A |
| Dimensions (L x W x H) Exterior | 22.86 x 30.48 x 19.7 cm |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction