missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ CENTRY™ 117 Microcentrifuge

Product Code. 16308601 Shop All Gilson Products
Change view
Click to view available options
Product Type:
EU-plug
UK-plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16308601 EU-plug Each
16318601 UK-plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16308601 Supplier Gilson™ Supplier No. 36110210
 Restricted Item
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CENTRY™ 117 Microcentrifuge has an easy-to-use touchscreen and offers one-button recall of up to nine stored custom run programs. Its proprietary air-flow system ensures temperature stability, even on extended runs, preserving sample integrity. The rotor design accommodates either 1.5−2.0 mL tubes or PCR strips.

Intuitive use:

  • The CENTRY™ 117 Microcentrifuge has a full-color, touchscreen control that displays speed (rpm or rcf), set time, and remaining run time.
  • Easily program and store up to nine custom run programs, which are simply accessed through a single button.
  • The CENTRY™ 117 Microcentrifuge achieves speeds from 1,000 to 13,500 rpm (100 to 16,800 x g), which can be set in 100 rpm increments.
  • The built-in timer lets you set any time from 1 to 99 minutes. 

Improved temperature accuracy:

  • The CENTRY™ 117 Microcentrifuge offers improved temperature controls with its proprietary air-flow system, guaranteeing that your samples remain at constant temperature, even during longer runs.
  • The centrifuge can also be used in a cold room.

Adaptable design:

  • With its combination rotor design, the CENTRY™ 117 Microcentrifuge can accommodate up to 24 1.5 to 2.0 mL tubes or 2 PCR strips (16 x 0.2 mL) without needing separate adapters, making this ideal for many labs.
  • In addition, its compact footprint takes up less of your precious benchtop.
TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 13,500 rpm
Amperage 0.7 A
Dimensions (L x W x H) Exterior 22.86 x 30.48 x 19.7 cm
Frequency 50/60 Hz
Product Type EU-plug
Temperature Range (Metric) 4°C to 35°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.