missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ CENTRY™ 101 Plate Centrifuge

Product Code. 16348641 Shop All Gilson Products
Change view
Click to view available options
Type:
EU-plug
UK-plug
Unit Size:
Each
Product Code. Type unitSize
16348641 EU-plug Each
16358641 UK-plug -
2 options
This item is not returnable. View return policy

Product Code. 16348641

Brand: Gilson™ 36117400

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Proprietary swing-out rotor design prevents microplate contents from spilling, increasing the reliability of your microplate reactions. The CENTRY™ 101 Plate Centrifuge accepts popular PCR plates and most microplates.

Decreased spill risk:

  • The CENTRY™ 101 Plate Centrifuge offers a patented swing-out rotor design that keeps the microplate contents from spilling out while concentrating all reaction components in the well bottom, improving the accuracy of your reactions, such as sensitive PCR reactions.
  • The rotor carriers rest at a 75° angle, allowing you to insert plates without sealing tape or caps.
  • At speed, the microplates run vertically.
  • The two-plate capacity CENTRY™ 101 Plate Centrifuge accommodates most PCR and microplates.

Small, but fast:

  • Samples are spun down in less than 20 seconds at 2550 rpm (600 x g).
  • With a small footprint (23 x 26 cm, 9.2 x 10.2 in.), the CENTRY™ 101 Plate Centrifuge easily fits into hoods and on crowded benchtops.
TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 2,550 rpm
Dimensions (L x W x H) Exterior 23 x 26 x 19.7 cm
Type EU-plug
Frequency 50/60 Hz
Voltage 220/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.